Lithonia Lighting
Ext Sgn, Thrmplst, Wht, 11 3/4in, 2.8W
Mfr # LQM S W 3 G MVOLT EL N SD M6
Zoro # G0659391
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Height 7 5/8 in
- Number of Faces 1
- Standards FCC Title 47, Part 15, Subpart B Requirements, NEC, NFPA 101, NOM Certified, OSHA, UL924
- Housing Color - Emergency Lighting and Exit Signs White
Explore More Products
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alumnm, Silv, 13in, 2.8W EDG 1 G M6
- LITHONIA LIGHTING Ext Sgn, Alum, Black, 11 3/8in, 2W LE S 2 R
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 13in, 3W EDG W 1 RW EL SD
- LITHONIA LIGHTING ExtSgn EmLt, Thermopl, Nic Cad, LED, 4.3W LHQM LED G
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 12 1/2in, 2.7W WLTE W 1 R
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 14 5/8in, 2W LXNY W 3 R EL
- LITHONIA LIGHTING Ext Sgn, Alum, Whte, 13 7/8in, 2W LV S W 2 G 120/277 UM 4X
- LITHONIA LIGHTING Exit Sign, LED, 2" D, 7-5/8" H, 11-3/4" W LQM S W 3 R MVOLT EL N SD AELR M6
- LITHONIA LIGHTING Exit Lite /Bwer120V EXREL
- LUMAPRO Ext Sgn, Alum, Silvr, 14 9/16in, 3W 53RH96
- NICOR Remote Capable LED Emergency Exit Sign with Dual Adjustable LED Heads, White with Red Lettering ECL1-10-UNV-WH-R-2-R
- Lithonia Lighting Signs