- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- G10 Gloves, Nitrile, Powder Free, Blue, XL, 900 PK
Shop Alternate Products
This Product is Discontinued
Kimberly-Clark
G10 Gloves, Nitrile, Powder Free, Blue, XL, 900 PK (Discontinued)
Mfr # 57374
Zoro # G0659535
Free Shipping & Returns
This Product is Discontinued
Key Features
- Glove Size 10 (XL)
- Disposable Glove Material Nitrile
- Palm Thickness 6 mil
- Color Blue
- Powdered/Powder Free Powder Free
Customers Also Purchased
- Brand Kimberly-Clark
-
MFR #
57374
-
Zoro #
G0659535
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | 10 (XL) |
Size | XL |
Glove Length | 9-1/2" |
Cuff Length | 9 1/2 in |
Glove Size and Cuff Length Style | XL/Standard |
Size - Numeric | 10 |
Size- Alpha | XL |
Details
Item | G10 Gloves |
Disposable Glove Material | Nitrile |
Palm Thickness | 6 mil |
Color | Blue |
Powdered/Powder Free | Powder Free |
Ambidextrous/Hand-Specific | Ambidextrous |
Disposable Glove Grade | Industrial |
Glove Texture Location | Fully |
Aloe Inner Surface | No |
Features | Textured Fingertip, Powder-free, Beaded Cuff, Ambidextrous, Latex-free |
Color Family | Blue |
Cuff | Beaded |
Material | Nitrile |
Application | Food Industry |
Sterile/Non-Sterile | Non-Sterile |
Glove Thickness | 6 mil |
Green Environmental Attribute | Vendor has a Recycling Take Back Program for the Product |
ISO Cleanroom Class | Not Rated |
Silicone-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Latex-Free | Yes |
Series | KleenGuard G10 |
Brand and Series | Kimberly-Clark KleenGuard(tm) G10 |
Glove Hand Style | Ambidextrous |
Glove Texture | Smooth |
Glove Materials | Nitrile |
Disposable Glove Type | Food-Grade, General Purpose |
Acceptable Quality Level (AQL) | 1.5 |
Disposable Glove Features | Recyclable |
Cuff Style | Beaded |
Nominal Palm Thickness | 6 mil |
Texture | Smooth |
Description
Disposable Glove, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Series KleenGuard G10, Size- Alpha XL, Size - Numeric 10, Package Quantity 900