Shop Alternate Products
This Product is Discontinued
Westward
Stringer Knot Wheel, 6" Dia, 0.0200 Wire (Discontinued)
Mfr # 1GBR9
Zoro # G0659653
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 5/8 in
- Fill Material Carbon Steel
- For Use With Air Powered Angle Grinders