Onsrud
3/16" Carbide TiN 118 Deg. Jobber Length Drill Bit
Mfr # 67-811
Zoro # G0660737
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
Explore More Products
- ONSRUD 3-1/4" Carbide 118 Deg. Jobber Length Drill Bit 67-815
- ONSRUD 7/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit 67-827
- ONSRUD 1/4" HSS 60 Deg. Jobber Length Drill Bit 70-514
- ONSRUD 1/8" HSS 60 Deg. Jobber Length Drill Bit 70-502
- ONSRUD 3/8" HSS Black/Gold 60 Deg. Jobber Length Drill Bit 70-524
- ONSRUD 3/16" HSS 60 Deg. Jobber Length Drill Bit 70-510
- ONSRUD Drill Bit, 9/32", 60 Deg Point 70-516
- ONSRUD Carbide Drill, #19, 8 Facet 67-902
- ONSRUD Drill Bit, 5/16", 60 Deg Point 70-520
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-1063
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #43 44313
- Onsrud Jobber Length Drill Bits