Shop Alternate Products
This Product is Discontinued
Parker
Suction Line Filter Drier, ODF 7/8 In (Discontinued)
Mfr # SLD307-V
Zoro # G0660947
This Product is Discontinued
Key Features
- Type Sahara With Single Access Valve
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 7/8
- Overall Length (In.) 9.31