Starrett
Dial Indicator, 0 to 1 In, 0-50-0
Mfr # 25-341J
Zoro # G0661071
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Features Revolution Counting Hand, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
- Finish Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
- Accuracy +/-0.001 in
Explore More Products
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow 3909MA
- STARRETT Dial Indicator, 0 to 10mm, 0-100 25-481J
- STARRETT Dial Indicator, 0 to 2 In, 0-100 25-2041J
- STARRETT Indicator Contact Point Set, 14 Points 25R
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 196B6
- STARRETT Dial Indicator, 0 to 0.200 In, 0-5-0 25-511J
- STARRETT Indicator Dial 656-7041J
- STARRETT Indicator Dial 25-481J WCSC
- STARRETT Indicator Dial 81-144J
- MITUTOYO Dial Indicator, 0 to 1 In, 0-100 2416A-10CAL
- MITUTOYO Dial Ti, Full Set, 0.03 in, 0.0005 in Grad 513-302-10T
- Starrett Indicators, Indicator Holders & Accessories