Shop Alternate Products
This Product is Discontinued
Zoro Select
Jack Chain, Single, Brass, Sz 12, 29Lb, 100Ft (Discontinued)
Mfr # 2ZDG1
Zoro # G0661211
This Product is Discontinued
Key Features
- For Lifting No
- Trade Size 12 in
- Chain Link Style Jack
- Working Load Limit 29 lb
- Welding Type Weldless