Shop Alternate Products
This Product is Discontinued
Parker
1/8" x 1/4" CPI SS Union (Discontinued)
Mfr # 4-2 HBZ-SS
Zoro # G0661236
This Product is Discontinued
Key Features
- Basic Pipe Fitting Shape Union
- Compression Thread Size 7/16-20
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type CPI(TM) x CPI(TM)
- Temp. Range -425 Degrees to 1200 Degrees F