Shop Alternate Products
This Product is Discontinued
Edsal
Additional Level, NSF, For 3NUY5, 3NUY6 (Discontinued)
Mfr # ERX6036
Zoro # G0661577
Free Shipping & Returns
This Product is Discontinued
Key Features
- Decking Material Steel
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 36 in