Killark
Motor Starter, Toggle, 20A, 1/2In Hubs, 2P
Mfr # XSX-42
Zoro # G0663643
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Handle
- Enclosure NEMA Rating 7, 9
- Depth 4 in
- Number of Required Thermals 1
- Amps AC 20 A
Explore More Products
- KILLARK Manual Motor Switch, HazLoc, 600V, 2 Pole FXSX12
- KILLARK Motor Starter, Toggle, 20A, 3/4In Hubs, 2P XSX-52
- KILLARK Motor Starter, Toggle, 20A, 1/2In Hubs, 3P XSX-43
- KILLARK Motor Starter, Toggle, 20A, 3/4In Hubs, 3P XSX-53
- EATON Manual Motor Starter, NEMA, 3P, M-1 B100M1C
- SQUARE D Mini Main Emergswitch 12A VCDN12
- SQUARE D Manual Starter 277Vac 2510FW1H
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P CR101H1
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4Hole Mtg KCF3PZ
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec GV2G254
- SQUARE D Manual Motor Starter, Knob, 0.16to0.25A, 3P GV2P02
- Killark Motor Controls