Shop Alternate Products
This Product is Discontinued
Ge
NEMA 3, 3R, 3S, 4, 4X, 13 13.31" H x 11.31" W x 5.60" D Wall Mount (Discontinued)
Mfr # VS-GCS-1210PANELA
Zoro # G0663661
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 11.31"
- Height 13.31"
- Depth 5.60"
- Material Fiberglass Reinforced Polyester
- NEMA Rating 3, 3R, 3S, 4, 4X, 13