Broan
8IN Automatic make-up air damper
Mfr # MD8T
Zoro # G0663951
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24 Volt 20VA transformer
- Blade Material Galvanized Steel
- Frame Material Galvanized Steel
- Overall Height 10 in
- Overall Length 10 in
Explore More Products
- BROAN 6IN Automatic make-up air damper MD6T
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 10", PK10 ALRD10-10PK
- HONEYWELL Cprd14 14" Truezone Bypass CPRD14
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 6", PK10 ALRD6-10PK
- HONEYWELL Zd22X8Tz 24V Automatic ZD22X8TZ
- DAYTON Rectangular Balancing Damper, 10x8 22CV82
- IO HVAC CONTROLS Bypass Damper, Electronic, 8x8" EB-0808
- IO HVAC CONTROLS Zone Damper, Carrier, Round, 10" CD-10
- HONEYWELL Ard14Tz 24V Automatic Round ARD14TZ
- IO HVAC CONTROLS Zone Damper, Trane, Rectangular, 18x8" TD-1808
- IO HVAC CONTROLS Damper, 3 Wire, PO/PC, Round, 6" MD-06
- Broan Balancing and Zoning Dampers