Parker
Solenoid Air Control Valve, 1-1/4 In, 120V
Mfr # L6859910253
Zoro # G0664273
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 12
- Pipe Size 1 1/4 in
Explore More Products
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC B320BB553C
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC B723BB553A
- PARKER Service Kit, 120 VAC, B Series PS2982B53P
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC N3154904549
- PARKER Pneumatic Solenoid Valve, 1/4" NPT, 145psi B5F1000XXC
- PARKER Coil Kit, Grommet 18 In, 120 VAC, Viking P2FCG453
- PARKER Solenoid Air Control Valve, 1 In, 120VAC L6658922153
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC B874BB553A
- PARKER Valve, 4 7/16" L, 23/32" W, 24V DC HB5WXBG2G9000FA
- PARKER Solenoid Air Control Valve, 1 In, 120VAC N3157904553
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC B551BB549C
- Parker Pneumatic Valves