Shop Alternate Products

No Product Image Available
Gast

Stock 12/Skid Rotary Vane Pump (Discontinued)


Free Shipping & Returns


Key Features

  • Wattage 0.07 kW
  • Weight 7 lb
  • Maximum Operating Temperature 40 Degrees C
  • Maximum Vacuum 21 in Hg
  • Maximum Speed 450 RPM
See all product information