Sugatsune
Magnetic Catch, Pull-to-Open, 6.6 lb.
Mfr # 4EVR8
Zoro # G0665375
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable No
- Catch/Latch Material Stainless Steel
- Catch/Latch Finish Stainless Steel
Explore More Products
- SUGATSUNE Grab Catch, Pull-to-Open, Polyamide, Adjustable: NO ESO-6732/WHT
- SUGATSUNE Grab Catch, Pull-to-Open, Knuckle, 15.6 lb. 4EVL9
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 8.5 lb. 4EVL8
- SUGATSUNE Magnetic Catch, Pull-to-Open, 17.6 lb. 4EVN2
- SUGATSUNE Magnetic Catch, Pull-to-Open, 30.8 lb. 4EVN8
- SUGATSUNE Magnetic Catch, Pull-to-Open, 5.9 lb. 4EVR6
- SUGATSUNE Susgatsune Smc-Jm50-Bl Hermetically Sealed Magnetic Catch Black MC-JM50BL
- SUGATSUNE 6900-Wh Rotary Catch White 6900/WHT
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 3.9 lb. 4EVL7
- J.W. WINCO GN831-100-SV-NI-1 Toggle Latch Stainless 101ENH4/SV
- COMPX NATIONAL L-Handle Keyed Cam Lock, Key C415A C8754-C415A-26D
- Sugatsune Cabinet Catches