Safety Technology International
Flush Mount Enclosed Protective Cover, Flush, 2-21/32D
Mfr # STI-13000NC
Zoro # G0665445
$35.77
6% off
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 2 5/8 in
- Height 8 1/8 in
- Width 5 1/2 in
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Black Poly Surface Mount Smoke Detector Damage Stop Cover STI-8100-BK
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS, 9 In Dia STI-8200-SS
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper, 6 in. H, Clear/Red/Gray STI-14200NR-Z003
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Flush, 4inD STI-1210E
- SAFETY TECHNOLOGY INTERNATIONAL Bio Identification Rdr Cvr, Smoke Color STI-6514-S
- SAFETY TECHNOLOGY INTERNATIONAL White Surface Mount Wire Cage, 12" H x 12" D STI-9730
- SAFETY TECHNOLOGY INTERNATIONAL STOPPER STATION 700651
- SAFETY TECHNOLOGY INTERNATIONAL Protective Enclosure STI-7535MED
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard STI-9636-SS
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf STI-9614
- SAFETY TECHNOLOGY INTERNATIONAL Beam Smoke Cover For Fireray 50/100R STI-9624
- Safety Technology International Safety Alarms and Warnings