Westward
Knee Pads, Swivel, Polyethylene, Univ, PR
Mfr # 5MZN6
Zoro # G0665917
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Swivel
- Cap Material PVC
- Number of Straps 1
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Explore More Products
- WESTWARD Knee Pads, NonSkid, Flexible, Foam, Univ, PR 12F685
- WESTWARD Knee Pads, Hinged, Gel, EVA Foam, Univ, PR 5MZP8
- WESTWARD Knee Pads, Swivel, Foam, Universal, PR 12F687
- WESTWARD Knee Pads, Non-Skid, EVA Foam, 2 Straps, Elastic, Black, Universal Size, 1 Pair 12F682
- WESTWARD Knee Pads, Hinged, Gel, EVA Foam, Univ, PR 5MZR0
- WESTWARD Knee Pads, NonSkid, Foam, Universal, PR 12F689
- BARSKA Loaded Gear CX-400 Elbow and Knee Pads BI12250
- LIFT SAFETY FACTOR Knee Guard KFR-0K
- ALTA Knee Pads, Capless, Navy, PR 50700
- PROLOCK Impact-Absorbing Gel Knee Pads, With Thigh Stabilization, Adjustable, Black, 1 Pair 93183
- ALLEGRO INDUSTRIES Knee Pads, Flex, Rubber, Universal, PR 6990
- Westward Ergonomics