Zoro Select
Furniture Cover, 40 In. L x 37 In. W, Blue
Mfr # 4LGK1
Zoro # G0666513
$47.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Poly Blend
- Length 45 in
- Width 37 in
- Weight 9 lb
- Color Blue
Explore More Products
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue 4LGK9
- ZORO SELECT Quilted Moving Pad, L72xW80In, Green, PK6 2NKT2
- ZORO SELECT Quilted Moving Pad, L72xW45In, Blue 4LGL1
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 2NKT4
- ZORO SELECT Quilted Moving Pad, L78xW100In, Mutil 2NKT6
- ZORO SELECT Furniture Cover, 80-1/2 In. L, White 4LGK4
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 2NKR8
- ZORO SELECT Appliance Cover, 28 In. L x 38 In. W, Blue 4LGJ8
- ZORO SELECT Door Jamb Protector Pad, 69 In. L, 2.5 lb. 2NKU1
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: Full USCCFULL
- US CARGO CONTROL 27" x 20' Neoprene Floor Runner - Black FRN27X20-BLK
- Zoro Select Quilted Moving Pads