Vollrath
Pan, Half-Size, 4.3 Qt
Mfr # 30222
Zoro # G0667012
$20.27
10% off
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Half Size
- Width 12 3/4 in
- Material Stainless Steel
- Depth 2 1/2 in
- Capacity 4.3 qt
Explore More Products
- VOLLRATH Pan, Full Size, 21 Qt 30062
- VOLLRATH Steam Table Pans, Half Oval 3102020
- VOLLRATH Pan, Half-Size, 6.7 Qt 30242
- VOLLRATH Transport Pan, Full-Size 30025
- VOLLRATH Hot Food Table, 61 1/4 x 32 38104
- VOLLRATH Pan, Two-Thirds Size, 3 Qt 30112
- VOLLRATH Steam Table Pans, Full Oval 3101020
- VOLLRATH Transport Pan, Half-Size 30288
- VOLLRATH Transport Pan, Half-Size 30265
- CAMBRO Pan, Food , Camwear, 1/4, 6"D, Clr 46CW(135)
- RANGE KLEEN DRIP PAN CHRM STYLE B 8"" 120A
- Vollrath Food Pans