Vollrath
SS Mixing Bowl, 5 QT
Mfr # 69050
Zoro # G0667055
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outside Dia. 11 3/4 in
- Capacity 5 qt
- Overall Depth 4 1/2 in
- Material Stainless Steel
Explore More Products
- VOLLRATH Bake and Roast Pan, 3-7/8 Qt. 68076
- VOLLRATH Wire Grate, Half-Size, 11-1/8x8-13/16x3/4 20228
- VOLLRATH False Bottom, Half-Size, 7-1/2 x10-1/2 20200
- VOLLRATH Bake and Roast Pan, w/ Handles, 17-7/8 Qt. 68252
- VOLLRATH Margarine Bottles Small, W/O Single Tip Lid 52069
- VOLLRATH 3/4 qt Stainless Steel Mixing Bowl 47930
- VOLLRATH SS Mixing Bowl, 45 QT 79450
- VOLLRATH False Bottom, Fourth-Size, 8-3/8 x 4-1/16 20400
- VOLLRATH False Bottom, Sixth-Size, 5-1/16 x 4-3/8 20600
- USA PAN Loaf Pan 8.5X4.5 1140LF-6
- CRESTWARE Mixing Bowl, Stainless Steel, 4 qt. MB04
- Vollrath Bakeware