Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4
Mfr # 00736XT3E213T
Zoro # G0667125
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,295.99
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 7 1/2
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Explore More Products
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 00218XT3E145T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 00336XT3E182T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 00318XT3E182T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 01012XT3E256T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 00236XT3E145T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 01518XT3E254T
- WEG Motor- 00118XS1B56C, 1 HP, 1800 RPM, XPFC, 56C FRAME, 115/208Motor-230 VOLTS 00118XS1B56C
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 100 HP, T3C 10018XT3E405T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 200 HP, T3C 20036XT3G447TS
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B 056C17G5327
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B 056C17G15525
- Weg Definite Purpose Motors