Tapcon
Stop Drill Bit, for 5HE65 Anchor
Mfr # DCX-138
Zoro # G0667502
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 3/4 in
- Shank Shape SDS
- Impact Rated No
- Number of Pieces 1
- Application To Set Anchor At Specific Depth In Hole
Explore More Products
- TAPCON Hammer Drill Bit, SDS, 3/16 x 5 In. 7901060
- TAPCON Carbide Bit 3100910
- TAPCON Carbide Bit, 3/16", 4-1/2" L. 3099910
- TAPCON Carbide Bit, 5/32" x 4-1/2" L 3096910
- TAPCON Condrive 1000 Installation Tool 3103910
- TAPCON Carbide Bit, 5/32" x 5-1/2"L 3097910
- SAMMYS Sammy X-Press Anchor Installation Tool 8196910
- WESTWARD Hex Drill Bit, Impact, 1/8 in., Black Oxide 38RV77
- GREENLEE Screw Anchor Expander, 3/8-16 870
- RED HEAD Drop-in Anchor Setting Tool, 5/8 In RT158
- RED HEAD Drop-in Anchor Setting Tool, 3/4 In RT134
- Tapcon Fastening Tools