Ampco Safety Tools
Nonsparking Open End Wrench, 3/4 x 13/16
Mfr # WO-3/4X13/16
Zoro # G0667572
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Material Aluminum Bronze
- SAE or Metric SAE
Explore More Products
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 8 x 10mm WO-8X10
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 27 x 30mm WO-27X30
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1in Size W-671A
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 15/16in Size W-671B
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm WO-10X13
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/4in Size W-674
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 6 x 8mm WO-6X8
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 5/18 x11/16 in WO-5/8X11/16
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 12 x 14mm WO-12X14
- WESTWARD Combination Wrench, 1-5/16", SAE, Satin 54RY95
- MILWAUKEE TOOL 1-1/4 in. SAE Ratcheting Combination Wrench 45-96-9238
- Ampco Safety Tools Wrenches