- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Power Strips
- /
- Outlet Strip, 15A, 120V, Gray
Shop Alternate Products
This Product is Discontinued
Power First
Outlet Strip, 15A, 120V, Gray (Discontinued)
Mfr # 3X733
Zoro # G0668044
This Product is Discontinued
Key Features
- Number of Outlets 6
- Amps 15
- Voltage 125VAC
- Color Gray
- Cord Length 15 ft.
Customers Also Purchased
- Brand Power First
-
MFR #
3X733
-
Zoro #
G0668044
- UPC # 190735596692
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft. |
Wire Size | 14 AWG |
Width | 2-1/8" |
Length | 12-1/4" |
Cord Length - Ext. Cords and Outlet Strips | 15 ft. |
Height | 1-61/64" |
Length (Straight Wireway) | 12 1/4 in |
Details
Item | Outlet Strip |
Number of Outlets | 6 |
Amps | 15 |
Voltage | 125VAC |
Color | Gray |
Number of Conductors | 3 |
Gauge/Conductor | 14/3 |
Max. Amps | 15.0 |
Mounting Style | Snap-On, Slide-Off |
Power Indicator | No |
Housing Material | Aluminum |
NEMA Receptacle Configuration | 5-15R |
NEMA Plug Configuration | 5-15P |
Gauge/Conductor - Ext. Cords and Outlet Strips | 14/3 |
Standards | cETLus |
Circuit Breaker | Yes |
Color - Ext. Cords and Outlet Strips | Gray |
Number of Transformer Outlets | 0 |
NEC Cord Designation | SJT |
Max. Amps - Ext. Cords and Outlet Strips | 15.0 |
Number of Outlet Rows | 1 |
Number of Total Outlets - Ext. Cords and Outlet Strips | 6 |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | 5-15P |
Medical Grade | No |
Number of Power Switches | 1 |
Outlet Center Distance | 1 3/16 in |
Trade Designation | SJT |
Total Number of Outlets | 6 |
Application | Commercial and Industrial |
Plug Configuration | NEMA 5-15P |
Receptacle Configuration | NEMA 5-15R |
Description
Outlet Strip, Application Commercial and Industrial, Housing Material Aluminum, Total Number of Outlets 6, Max. Amps 15.0, Cord Length 15 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Snap-On, Slide-Off, Color Gray, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 1 3/16 in, Length 12 1/4 in