Weather Guard
Itemizer Drawer Unit
Mfr # 326-3
Zoro # G0669299
Free Shipping & Returns
$1,117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accessory Type Itemizer Drawer Unit
Explore More Products
- WEATHER GUARD Bin Box- 11 In. W51-9883701
- WEATHER GUARD Shelf Door, 42In 9504-3-01
- WEATHER GUARD Itemizer Drawer Unit 328-3
- WEATHER GUARD Small Bin Box- 5 In. W51-9854701
- WEATHER GUARD Itemizer Drawer Unit 316-3
- WEATHER GUARD Itemizer Drawer Unit 317-3
- WEATHER GUARD Itemizer Drawer Unit 318-3
- WEATHER GUARD Small 6 Bin Set W51-9858701
- WEATHER GUARD 16 x 14 x 24 in. 4 Drawer Cabinet WEA9924-3-02
- PELICAN Black Ballistic Nylon Lid Organizer, 20 in W, 11" H 1500-509-000
- QUANTUM Clear Plastic 16 in W, 7 in H WUS250
- Weather Guard Bin & Box Accessories