Shop Alternate Products
This Product is Discontinued
Signode
Strapping, Polypropylene, 7500 ft. L (Discontinued)
Mfr # SP 723 Clear
Zoro # G0669514
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polypropylene
- Finish Smooth
- Strap Width 7/16"
- Length 7500 ft.
- Thickness 0.023 in