Dayton

Motor Start Capacitor, 108-130 MFD, Round


$14.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Case Material Plastic
  • Capacitor Shape Round
  • Overall Width 2 1/16 in
  • Capacitor Voltage 330V AC
  • Motor Capacitor Type Motor Start Capacitor
See all product information