Shop Alternate Products
This Product is Discontinued
Zoro Select
Anchor Rivet, Nylon Body With Steel Pin 5 PK (Discontinued)
Mfr # 61ASR18100
Zoro # G0670835
This Product is Discontinued
Key Features
- Material Nylon Body With Steel Pin
- Pin Material Steel
- Anchor Head Style Round
- Head Style Round
- Anchor Body Material Nylon