Zoro Select
Hex Nut, 1-3/4"-5, Steel, Grade 2, Black Oxide, 1-1/2 in Ht
Mfr # HNI2175-001BX
Zoro # G0671194
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2
- Finish Black Oxide
- Hex Height 1-1/2 in
- Hex Width 2 5/8 in
Explore More Products
- ZORO SELECT Hex Nut, #2-4-1/2, Steel, Grade 2, Black Oxide, 1-49/64 in Ht HNI2200-001BX
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 2, Black Oxide, 7/32 in Ht, 100 PK U08100.025.0001
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 2, Black Oxide, 1-9/32 in Ht, 5 PK U08100.150.0001
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade 4, Black Oxide, 300 PK U22380.050.0001
- ZORO SELECT Jam Nut, 5/8"-11, Carbon Steel, Grade A, Zinc Plated, 25/64 in Ht, 10 PK U11360.062.0001
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK U04120.056.0001
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Black Oxide, 23/32 in Ht U11390.125.0001
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Not Graded, Black Oxide, 1-9/32 in Ht HNI2150LH-001BX
- ZORO SELECT Hex Nut, M3.5-0.6, Stainless Steel, Not Graded, Plain, 10000 PK M3.5D934188
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Not Graded, Zinc Plated, 7/32 in Ht, 100 PK HMSNI20310-100P1
- HILLMAN NUT HEX 5/16-18 ZINC 10 LB BOX 661310
- Zoro Select Hex Nuts