Band-It
Jr Smooth ID Clamp 201Ss 1/4X.020 Pk100
Mfr # JS2539
Zoro # G0671207
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Band Clamp
- Band Material Stainless Steel
- Features Lip Lock Design, Unique Buckle Nest
- Buckle Material Stainless Steel
- Closure Material 201 Stainless Steel
Explore More Products
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 GRS242
- BAND-IT Preformed Clamp JS2569
- BAND-IT Preformed Clamp CP3299
- BAND-IT Band Ties, 1/4"W, DimpleLock, 2.75"OD, PK100 JU3568
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 GRUL218
- BAND-IT Band Clamp Buckles, 1-1/4 In, PK25 GRG442
- BAND-IT Preformed Clamp JS2149
- BAND-IT Preformed Clamp JS3079
- BAND-IT 5 Inchx5-8 Inch 201Ss Center Punch Clamp 080-CP20S9
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK16 GRS214
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 GRP24S
- Band-It Hose Fittings