Parker
5/8" Compression x 3/8" MNPT Brass Connector 10PK
Mfr # 68C-10-6
Zoro # G0672122
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 3/8 in
Explore More Products
- PARKER 3/4" Compression Brass Union 10PK 62C-12
- PARKER Connector, Carbon Steel, CompxM, 1/2In 8MSC4N-S
- PARKER Fitting, 1-1/16", Brass, Compression 68CA-3-1
- PARKER 1/2" Compression Union Tee P8TU8
- PARKER FEMALE CONNECTOR 66CA-8-6
- PARKER 5/8" Compression Union Connector P10UC10
- PARKER BULKHEAD UNION 66NBH-8-6
- PARKER 1/8" Compression x MNPT Brass Branch Tee 10PK 172C-2-2
- PARKER STUD ELBOW 5MMX1/8'' BSPT 0109 05 10
- PARKER 5/16" Compression Union Tee P5TU5
- PARGRIP Strt Connector, PFA, PTFE, ETFE, Comp, 1/2In GSC-8
- Parker Compression Tube Fittings