Zoro Select
#2-56 x 1/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51140.008.0012
Zoro # G0672341
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Binding
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #10-24 x 1/2 in Torx Truss Machine Screw, Plain Stainless Steel, 3500 PK 1008MTT188
- ZORO SELECT 5/16"-18 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51320.031.0100
- ZORO SELECT #10-24 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51215.019.0037
- ZORO SELECT M2.5-0.45 x 8 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK M24520.025.0008
- ZORO SELECT #4-40 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.011.0050
- ZORO SELECT M6-1.00 x 10 mm Phillips Pan Machine Screw, Plain A2 Stainless Steel, 700 PK M610MPP188
- ZORO SELECT M2.5-0.45 x 5 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51300.025.0005
- ZORO SELECT #2-56 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK 0205CPP
- ZORO SELECT #10-24 x 4 in Slotted Hex Machine Screw, Zinc Plated Steel, 700 PK 1064MSW
- ZORO SELECT #8-32 x 2 in Phillips Flat Machine Screw, Black Oxide Steel, 2500 PK 0832MPFB
- ZORO SELECT M4-0.70 x 8 mm Slotted Flat Machine Screw, Plain Brass, 50 PK M48170.040.0008
- Zoro Select Machine Screws