Signode
Strapping, Polyester, Smooth, 200 ft. L
Mfr # 2225 Tenax Mini Coil
Zoro # G0672646
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth
- Strap Width 3/4"
- Length 200 ft.
- Thickness 50 mil
Explore More Products
- SIGNODE Strapping Dispenser, 28-1/2 x 18 In. 422300
- SIGNODE Strapping Dispenser, 25 x 12 In. DD-1A
- SIGNODE Strapping Kit, Plastic, 250 ft. L DISPENSI-PAK WITH SEALS
- SIGNODE Polupropylene Strap 2X1617
- SIGNODE Strapping Seal, 1/2in, Nestack, PK2000 000531
- SIGNODE Strapping Kit, Plastic, 2500 ft. L HANDY STRAPPER WITH SEALS
- ZORO SELECT Plastic Strapping, HG, White, 7800 ft. L 40TP73
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 41P105
- ZORO SELECT Strapping, Polyester, Smooth, 5800 ft. L 2CXK6
- ZORO SELECT Plastic Strapping, HG, Green, 12500 ft. L 40TP45
- VESTIL Ratcheting Cargo Strap With Flat Hook STRAP-27-FH
- Signode Strapping