Ruland
Shaft Collar, Threaded, 1Pc, 1-14 In, 303 SS
Mfr # TCL-16-14-SS
Zoro # G0672777
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 1 3/4 in
- Dimension Type Inch
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 5-7/16 In, Steel SPH-87-F
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/8-12 In, SS TCL-18-12-SS
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-13 In, St TCL-8-13-F
- RULAND Collar, One-Piece Hex Bore 0.3750", Aluminum, OD 7/8" CL-6HX-A
- RULAND Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel SP-31-F
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Steel SP-10-F
- RULAND Shaft Collar, SS, 1 pc, 25mm Bore Dia. ENCL45-25MM-SS
- RULAND Shaft Collar, Clamp, 1Pc, 28mm, Plastic MCL-28-P
- RULAND Shaft Collar, SS, 2 pcs, 1/4in Bore Dia. ENSP20-4-SS
- CLIMAX METAL PRODUCTS 3/4" ID 2Pc Kw Clamp Collar, Stl, Bo 2C-075-KW
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/8 In, SS 1L641
- Ruland Shaft Collars