Shop Alternate Products
This Product is Discontinued
Sti
Dome For Strobe, Enc Bkbx, Nema 4X Haz (Discontinued)
Mfr # STI-1229-HAZ
Zoro # G0673200
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Clear
- Material polycarbonate
- Depth 4 1/4 in
- Height 7 1/4 in
- Width 7 3/4 in