Carhartt
Pants, Blue, Cotton, 35 x 30 In.
Mfr # FRB100-DNM 35 30
Zoro # G0673242
$84.69
11% off
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 35 in
- Material Trade Name 100% Cotton
- Inseam 30 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 35 in
Explore More Products
- CARHARTT Pants, Blue, Cotton, 40 x 30 In. FRB100-DNM 40 30
- CARHARTT Pants, Blue, Cotton, 36 x 32 In. FRB100-DNM 36 32
- CARHARTT Pants, Blue, Cotton, 32 x 30 In. FRB100-DNM 32 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 36 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 32 32
- CARHARTT Carhartt Denim Jeans, Waist 44", Inseam 30" FRB13-DNM 44 30
- CARHARTT Pants, 12 cal/sq cm ATPV, Men's, Blue 104790-I31W31L32
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-DKH
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-I26
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 32 30
- TRU-SPEC Tactical Shorts, 42" Sz, Waist 41" to 43" 4269
- Carhartt Flame Resistant & Arc Flash Pants