Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi
Mfr # EZ-P-LP-330
Zoro # G0673550
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 30 ft
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi P-LPL-335
- COXREELS Spring Return Dual Hose Reel, 3/8 in Hose Dia., 25 ft Length C-HPL-325-325
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi SLP-575
- COXREELS Electrc Motorized Reel, 115V AC, 2"ID, 60ft 1195-1728-EAV3
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi EZ-SH-450
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi SLPL-650
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi SHL-N-435
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi E-MP-450
- COXREELS Coxreels 3/8" x Spring Rewind Reel Less Hose P-LPL-310
- COXREELS 3/4" x 75 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose TSH-N-575
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi EZ-SH-450-RH-BXB
- Coxreels Hose & Cable Reels