Mayhew
Cold Chisel, 3/4 In. x 11 In.
Mfr # 66122
Zoro # G0673705
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/4 in
- Length 11 in
- Hex 5/8 in
- Tether Capable Tether Capable
- Material Steel
Explore More Products
- MAYHEW Full Finish Line Up Punch, 5/32 In. X 9 In. 22011
- MAYHEW Masonry Chisel, 1/2 In. x 8 In. 10505
- MAYHEW Cold Chisel, 7/8 In. x 18 In. 10219
- MAYHEW Chisel, 3/8in. Tip, 7-1/4in. L, Half Round 10504
- MAYHEW Floor Chisel, 3 In. x 11 In. 12311
- MAYHEW Chisel, 2-1/2in. Tip, 10-1/2in. L, Floor 12310
- MAYHEW 5/8" x 12" Cold Chisel 12102
- MAYHEW 3/4" x 12" Guardian Handguard Chisel 12205
- MAYHEW 5/8 X 12 Cold Chisel 70210
- MAYHEW PRO Cold Chisel, 5/8 in. x 12 in., Steel, BO 10210
- GRAY TOOLS Brass Scraper, 5/8 X 6-1/2" CBS20
- Mayhew Cutting and Shaping Tools