Cle-Line
Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute
Mfr # C23477
Zoro # G0673775
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 21/64 in
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.3281
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute C23473
- CLE-LINE Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute C23488
- CLE-LINE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute C23480
- CLE-LINE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute C23471
- CLE-LINE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute C23550
- CLE-LINE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank C23467BP
- CLE-LINE Screw Machine Length Drill, Spiral Flute C24062
- CLE-LINE Screw Machine Drill Bit, #52 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute C23508
- CLE-LINE Screw Machine Drill Bit, #4 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute C23556
- CLE-LINE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute C23483
- CLEVELAND Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish C70260
- Cle-Line Drill Bits