John Sterling
Heavy Duty Shelf Bracket, White, 125 Lb
Mfr # RP-0099-8WT
Zoro # G0673906
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 125
- Color White
- Length (In.) 7-5/8 in
- Height (In.) 5 1/4 in
Explore More Products
- JOHN STERLING 8 IN White Scroll Shelf Bracket RP-0091-8WT
- JOHN STERLING White Max Duty Shelf and Rod Bracket RP-0495-WT
- JOHN STERLING WHT Large Hvy Duty Shelf and Rod Brkt RP-0496-WT
- JOHN STERLING Shelf and Rod Bracket, Steel RP-0495-CH
- JOHN STERLING Shelf and Rod Bracket Hardware, PK8 CD-0047
- JOHN STERLING Heavy Duty Shelf Bracket, Black, 125 Lb RP-0099-8BK
- JOHN STERLING John Sterling RP-0053-7BK 7 in. Elegant Shelf Bracket in Black- - pack of 10 5374681
- JOHN STERLING SHELF BRACKET7 in.ELEG WHT RP-0053-7WT
- JOHN STERLING Shelf Bracket 20", Platinum, 0203-20PM
- KNAPE & VOGT Bracket 182 Series Blk 14.5In 182 BLK 14.5
- ECONOCO Add-On Bracket, Satin, 12"L, 25PK WBL12
- John Sterling Shelf Brackets