Zoro Select
Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # MSB1-11
Zoro # G0674091
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4-0.70
- Shoulder Diameter 5 mm
- Head Type Standard
- Drive Type Slotted
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK 2DMN5
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel SBIX0370037SP-005P1
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel, 10 PK 4417-416SS
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 5 PK U51044.025.0100
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK M51044.080.0012
- ZORO SELECT Self-Locking Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1-1/2 in Shoulder Lg, 5 PK PAT4436
- ZORO SELECT Military Shoulder Screws, #10-32 Thr Sz, 1/4 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel MS51576-25
- ZORO SELECT Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 5/32 in Shoulder Lg, 18-8 Stainless Steel STR60153C02.5
- ZORO SELECT Self-Locking Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 7/16 in Shoulder Lg, 5 PK PAT7040SS
- KOHLER Screw Shd Thd Frm M6X 0X6 5 32 086 01-S
- ZORO SELECT Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel STR60253C12
- Zoro Select Shoulder Bolts