Telemecanique Sensors
Proximity Sensor, 18mm, NPN, NO
Mfr # XS4P18NA340
Zoro # G0674326
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 6.4 mm
- Proximity Sensor Power Requirement 12 to 24V DC
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, 2Wire, NO XS218AAMAU20
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO XS618B1PAM12
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO XS630B1NAL2
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 2 Wire, NO, Unshld XS8G12MA230
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 1mm, PNP, NO XS1N05PA310
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO XS1N12NA349L1
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs XS8E1A1PAM8
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, NPN XS512BLNAM12
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L48mm-brass XS1N18PC410D
- ALLEN BRADLEY 102-132V-Ac Proximity Switch 802PR-LAAA3
- IFM Proximity Sensor, Inductive, 5mm, NO IG0328
- Telemecanique Sensors Proximity Sensors