Shop Alternate Products
This Product is Discontinued
Intermatic
Electronic Timer, 24 hr, SPDT (Discontinued)
Mfr # ET1115C
Zoro # G0674432
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode 24 hr.
- Number of Channels 1
- Contact Form SPDT
- Voltage 120/208 to 240/277VAC
- Amps 10/30