Zoro Select
Threaded Rod, 1"-5, Steel, Plain Finish, 36 in Length
Mfr # 24306
Zoro # G0674441
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully Threaded
- Thread Size 1 in
- Screw Dia. 1 in
- Thread Length 3 ft.
- Material Steel
Explore More Products
- ZORO SELECT 6' Plain Low Carbon Steel ACME 1"-5 Threaded Rod 44940
- ZORO SELECT 6ft. Plain Low Carbon Steel ACME 3/4"-6 Threaded Rod 44937
- ZORO SELECT Threaded Rod, 1/2"-10, Steel, Plain Finish, 72 in Length 44936
- ZORO SELECT Threaded Rod, 5/8"-8, Stainless Steel, Stainless Steel Finish, 72 in Length RODSS588
- ZORO SELECT Threaded Rod, 1/2"-10, Steel, Plain Finish, 36 in Length 24302
- ZORO SELECT 3ft. Plain Low Carbon Steel ACME 5/8"-8 Threaded Rod 24303
- ZORO SELECT Threaded Rod, 1/2"-10, Stainless Steel, Stainless Steel Finish, 14 in Length STDSS121014
- ZORO SELECT Threaded Rod, 7/8"-6, Stainless Steel, Stainless Steel Finish, 72 in Length RODSS786
- ZORO SELECT Threaded Rod, 1"-5, Steel, Zinc Finish, 10 in Length STDG2ZPL1510
- MASTERCOOL VALVE 1/2" ACME R134A YELLOW ME82495
- WILTON 7020 Acme Nut Bttn 5712541
- Zoro Select Acme Flanges