Dayton
Linear Actuator, 115VAC, 400 lb., 12 In
Mfr # 1XFX9
Zoro # G0675114
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 400 lb
- Stroke Length 12 in
- Speed @ Rated Load 8.4 in/min
- Duty Cycle 25 %
- Voltage 115V AC
Replacement Parts
Explore More Products
- DAYTON Linear Actuator, 115VAC, 1300 lb., 10 In 1XFX6
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 8 In K2G20-12V-BR-08
- DUFF-NORTON Linear Actuator, 24VDC, 112 lb., 11.8 In LT100-2-300
- WARNER LINEAR Linear Actuator, 115VAC, 1200 lb., 12 In K2XG10-115V-12
- EWELLIX Actuator, Sliding Screw, with Steel Tube, 1000 N Force, 200mm Stroke, 8-6mm/s, 12 VDC CAHB-10-A5A-200311-AAAA0A-000
- LINAK 6000N 4000N 24V-DC LINEAR SERVO MOTORS AND ACTUATOR DK-6430 3510A0+2A150B26
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 600 lb., 8 In K2G10-115V-BR-08
- DUFF-NORTON LinearActuator, 2"Stroke L., 24V DC, 2A LT100-2-50
- WARNER LINEAR Linear Actuator, 115VAC, 1200 lb., 18 In K2XG10-115V-18
- GLIDEFORCE 12V DC Linear Actuators: 7.824'' Stroke, 13.701'' Retract, 21.575'' Extend 139273
- BAILEY HYDRAULICS Linear Actuator 12V Dc 6.03'' Stroke, 12.24'' Retract, 18.27'' Extend 139282
- Dayton Electro Mechanical Actuators