Ams
Split Core Sampler, Core Tip, 2 1/2 x 12In
Mfr # 403.43
Zoro # G0675561
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Carbon Steel
- Manufacturers Warranty Length 1 yr
- Type Split Soil
- Includes (2) End Caps, Core Tip, Split Cap, Split Cup Set, Universal Slip Wrench
- Length (In.) 12 in
Explore More Products
- AMS Liner, Dia 1 1/2 In, Length 12 In, Plastic 406.53
- AMS Liner, Dia 2 In, Length 1 In, Brass 404.22
- AMS Liner, Dia 2 In, Length 24 In, Plastic 425.20
- AMS Replacement Tip for Soil Probe, AMS 425.74
- AMS Cup and Cap, Dia 2 In, Length 4 In, 5/8 In 404.09
- AMS SOIL EJECTOR 33 INCH AMS 402.02
- AMS CARRYING CASE CANVAS AMS POLYESTER 430.02
- AMS Cup and Cap, Dia 2 In, Length 3 In, 5/8 In 404.08
- AMS Split Core Sampler, Core and Auger Tips 403.65
- NASCO SAMPLING The Sludge Judge II, Large Capacity B01355
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In 404.50
- Ams Soil Testing