Tanis
Strip Brush Holder, Overall Length 72 In
Mfr # AH100872CF
Zoro # G0676627
$40.29
17% off
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 72
- Mounting Flange Size (In.) 1.5
- Backing Height 7/16 in
- Mounting Flange Size 1 1/2 in
- Backing Height (In.) 7/16
Explore More Products
- TANIS Strip Brush Holder, Overall Length 36 In AH701636CF
- TANIS Strip Brush, 72 In L, Overall Trim 4 In MB703472
- TANIS Strip Brush Holder, Overall Length 36 In AH702436CF
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 2 In MB709248
- TANIS Stapled Set Strip Brush, PVC, Length 72 In RPVC212072
- TANIS Strip Brush Holder, Overall Length 72 In AH701672CF
- TANIS Strip Brush Holder, Sz 1.75, 48 In L, PK10 AH100248CF
- TANIS Strip Brush Holder, Sz 1 In, 84 In L, PK10 AH402084CF
- TANIS Strip Brush, 5/16W, L12 In, Trim 10 In, PK10 MB701912
- TANIS Metal Back Strip Brush, 36 In L, 3 In Trim MB760636
- TANIS Conveyor Cylinder Brush, L20In, OD4In RB418
- Tanis Conveyor Brushes