Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4
Mfr # 05018XT3E326T
Zoro # G0676672
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,908.75
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 50
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Explore More Products
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 00236XT3E145T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 00736XT3E213T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T4 00118XT3E143T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 00318XT3E182T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 00718XT3E213T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 01518XT3E254T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 25 HP, T4 02518XT3E284T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 300 HP, T3C 30018XT3G449T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 01536XT3E254T
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC 056C11G5306
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 00336XT3E182T
- Weg Definite Purpose Motors