T&S Brass
Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet
Mfr # B-1110
Zoro # G0676697
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Manual
Replacement Parts
Explore More Products
- T&S BRASS Faucet, Wall (Auto, Kit) EC1101
- T&S BRASS Spout, Gsnk , Wall Mt, Leadfree B-0529-01
- T&S BRASS Glass Filler For - Part# B1210M B1210M
- T&S BRASS Faucet (Wall, 3-1/2", 6"Gsnk) B-1145
- T&S BRASS Swing Nozzle8" For - Part# Ts060X TS060X
- T&S BRASS Nozzle, Swing - 16 For - Part# Ts064X TS064X
- T&S BRASS Faucet, Adj Wall, 12" Spout, Leadfree For - Part# 0236 236
- T&S BRASS Swing Nozzle10" For - Part# Ts61Xm TS61XM
- T&S BRASS Faucet, Wall Mount -Pre-Rinse For - Part# Ts002832-40 TS002832-40
- RIOBEL Kitchen Faucet With Spray AZ101SS
- KOHLER Manual, 8" Mount, Gooseneck Kitchen Faucet K-815T70-4AHA-CP
- T&S Brass Kitchen Faucets