Nord-Lock
Wedge Lock Washer, For Screw Size #10 316 Stainless Steel, Plain Finish, 200 PK
Mfr # 1075
Zoro # G0677065
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Minimum Thickness 0.09 in
- Maximum Thickness 0.09 in
- Standards DIN 25201
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 4 PK 1537
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 6 PK 1577
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 10 PK 1526
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 2 PK 3049
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 316 Stainless Steel, Plain Finish, 100 PK 1107
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK 2707
- NORD-LOCK Wedge Lock Washer, For Screw Size M68 Steel, Advanced Corrosion Resistance Finish 2888
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 10 PK 1572
- NORD-LOCK Wedge Lock Washer, For Screw Size #8 Steel, Advanced Corrosion Resistance Finish, 200 PK 1209
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/4 in Steel, Advanced Corrosion Resistance Finish, 25 PK 2742
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 2 PK 1545
- Nord-Lock Wedge Lock Washers